Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Global Industrial Hazmat Pad, Heavy Weight, 15" x 18", Yellow, 100/Pack

Rollover image to zoom in

Click image to enlarge

See all 174 items in product family

Global Industrial Hazmat Pad, Heavy Weight, 15" x 18", Yellow, 100/Pack

Item #: WBB1597303

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 34.95
Product Information
Customer Review
Product Q&A
Accessories
Global Industrial Hazmat Pad, Heavy Weight, 15" x 18", Yellow, 100/Pack

Hazmat sorbent products offer a strong, maximum absorbent for the cleaning up of unknown liquids including a host of chemicals, water and petroleum-based spills. Hazmat sorbent products are designed to absorb liquid for easy cleanup, making them an effective tool for industrial facilities, automotive repair, railroad spur transfer areas, aviation maintenance and emergency first responder application. They are manufactured in a yellow warning color to assist with emergency responses. These products assist in meeting certain sections of Regulation & Compliance stands under CFR 29, 40, & 49.

Product Specifications

    • LENGTH INCHES18
    • WIDTH INCHES15
    • CAPACITY/ABSORPTION GALLONS21
    • COLOR FINISHYellow
    • CONSTRUCTIONPolypropylene
    • LIMITED WARRANTY6 Months
    • MANUFACTURERS PART NUMBERHSS1518-H
    • PACKAGE QUANTITY100
    • PADS100
    • SHELF LIFE1 Year
    • FLUIDS ABSORBEDHazmat
    • BRANDGlobal Industrial™
    • DESCRIPTIONGlobal Industrial Hazmat Pad
    • WEIGHT LBS11
    • REMOVAL CAPABILITIESFluids, Chemicals, Water, Oils, Coolants, Solvents & Petroleum Based Spills
    • ABSORBENCY WEIGHTHeavy
    • TYPEPads

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!