Take 15% off your entire order!

Offer applied at checkout

+

Brady SPC® HT350 High Traffic Universal Roll, 30"W x 150'L, Medium Weight, Double Perforated

Brady SPC® HT350 High Traffic Universal Roll, 30"W x 150'L, Medium Weight, Double Perforated

Item #: WBB2249510

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$124.99 up to 7% OFF

Price: $115.95

Save $5.80 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Brady SPC® HT350 High Traffic Universal Roll, 30"W x 150'L, Medium Weight, Double Perforated

Features:
  • Highly versatile, grey absorbents pick up water-based, petroleum-based and non-aggressive, chemical fluids
  • Medium weight - optimal for most general maintenance needs
  • 2-ply construction combines tough, spunbond coverstock with meltblown polypropylene - great for placement in aisles and around work stations
  • Perforations provide cost control and reduce waste by allowing you to use only what you need

Product Specifications

  • LENGTH INCHES1800
  • WIDTH INCHES30
  • LENGTH FEET150
  • WIDTH FEET2-1/2
  • CAPACITY/ABSORPTION GALLONS35
  • COLOR FINISHGray
  • CONSTRUCTIONPolypropylene
  • MANUFACTURERS PART NUMBERHT350
  • PACKAGE QUANTITY1
  • FLUIDS ABSORBEDUniversal
  • ABSORBENCY WEIGHTMedium
  • WEIGHT LBS20
  • ENVIRONMENTAL RESISTANCEFire-Resistant
  • MATERIAL TEXTUREDimpled, Low-Linting
  • NON-WOVEN MATERIALSM (Spunbond-Meltblown)
  • DESCRIPTIONHigh Traffic Universal Roll
  • TYPERoll
  • BRANDBrady®
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Brady SPC® MRO350-DP MRO Plus® Universal Roll, 30"W x 150'L, Medium Weight, DBL Perforated

Item #: B2249537

Not Yet Rated

Usually ships in 5 to 8 days

$136.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Brady SPC® HT350 High Traffic Universal Roll, 30"W x 150'L, Medium Weight, Double Perforated

Brady SPC® HT350 High Traffic Universal Roll, 30"W x 150'L, Medium Weight, Double Perforated

Item #: WBB2249510

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Brady SPC® HT350 High Traffic Universal Roll, 30"W x 150'L, Medium Weight, Double Perforated
    Brady SPC® HT350 High Traffic Universal Roll, 30"W x 150'L, Medium Weight, Double Perforated
    Brady SPC® HT350 High Traffic Universal Roll, 30"W x 150'L, Medium Weight, Double Perforated
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant