Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Global Industrial Hydrocarbon Based Oil Sorbent Pad, Medium Weight, 16" x 18", White, 100/Pack

Rollover image to zoom in

Click image to enlarge

See all 174 items in product family

Global Industrial Hydrocarbon Based Oil Sorbent Pad, Medium Weight, 16" x 18", White, 100/Pack

Item #: WBB1597306

Sold By: globalindustrial.com

Usually ships in 14 to 17 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 28.95
Product Information
Customer Review
Product Q&A
Accessories
Global Industrial Hydrocarbon Based Oil Sorbent Pad, Medium Weight, 16" x 18", White, 100/Pack

Oil-only hydrophobic products are used to absorb hydrocarbon petroleum based liquids, making them an effective tool for automotive repair, industrial plants, drilling fields, aviation maintenance, emergency first response and marine application. Oil sorbents are designed to float on the water surface and may hold up to 20 times their own weight of oil based liquids. These sorbents help you stay in compliance with standards under CFR 29, 40 & 49 and also meet the requirements for waterways EPA 122.26 for protecting storm water.

Product Specifications

    • LENGTH INCHES18
    • WIDTH INCHES16
    • CAPACITY/ABSORPTION GALLONS22
    • COLOR FINISHWhite
    • CONSTRUCTIONPolypropylene
    • LIMITED WARRANTY6 Months
    • MANUFACTURERS PART NUMBEROSS1618-M
    • PACKAGE QUANTITY100
    • PADS100
    • SHELF LIFE1 Year
    • FLUIDS ABSORBEDOil Only
    • BRANDGlobal Industrial™
    • DESCRIPTIONGlobal Industrial Hydrocarbon Based Oil Sorbent Pad
    • WEIGHT LBS11
    • REMOVAL CAPABILITIESOils, Coolants, Solvents & Petroleum Based Spills
    • ABSORBENCY WEIGHTMedium
    • TYPEPads

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!