Take 15% off your entire order!

Offer applied at checkout

ESP Meltblown Light Weight Universal Bonded Roll, 3MBGRB, 30" x 300', 1 Roll/Bale

ESP Meltblown Light Weight Universal Bonded Roll, 3MBGRB, 30" x 300', 1 Roll/Bale

Item #: WBB935754

Not Yet Rated

Free Shipping

Enter zip code for delivery date estimate

Shipping to 10465 change

$101.50 up to 7% OFF

Price: $93.95

Save $4.70 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Polypropylene Strapping 5/8" x .030" x 5,400' Black 8" x 8" Core

Polypropylene Strapping 5/8" x .030" x 5,400' Black 8" x 8" Core

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

ESP Super Absorbent Strip Containing High Levels of SpillLock, WWK, 5" x 100'/Box

ESP Super Absorbent Strip Containing High Levels of SpillLock, WWK, 5" x 100'/Box

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Universal Dimpled Absorbent Pads, Medium Weight, 18" x 15", Gray, 100/Bale

Universal Dimpled Absorbent Pads, Medium Weight, 18" x 15", Gray, 100/Bale

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

ESP Universal Cellulose Granular Absorbent, Gorillazorb, 25 Lb. Bag

ESP Universal Cellulose Granular Absorbent, Gorillazorb, 25 Lb. Bag

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Chemtex OIL041 Gran-Sorb™ Cellulose Maintenance Absorbent, 30 lb Bag

Chemtex OIL041 Gran-Sorb™ Cellulose Maintenance Absorbent, 30 lb Bag

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

ESP Sorbents Universal Super Absorbent Flake Socks, 3"W x 4'L, Gray, 12/Box

ESP Sorbents Universal Super Absorbent Flake Socks, 3"W x 4'L, Gray, 12/Box

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

ESP Meltblown Light Weight Universal Bonded Roll, 3MBGRB, 30" x 300', 1 Roll/Bale

Features:
  • Versatile, economical performer - a long-time customer favorite
  • Absorbs water and oil-based liquids
  • A single layer of polypropylene fibers bonded "sonically" together, creating a dimpled surface
  • Made with the industry's highest quality polypropylene fibers
  • Very fine, uniform-sized fibers increase loft and absorbency
  • Stronger and less linting than plain polypropylene melt blown
  • Perforated for easy use

Product Specifications

  • WIDTH INCHES30
  • LENGTH FEET300
  • CAPACITY/ABSORPTION GALLONS66
  • COLOR FINISHGray
  • CONSTRUCTIONPolypropylene
  • MANUFACTURERS PART NUMBER3MBGRB
  • PACKAGE QUANTITY1
  • FLUIDS ABSORBEDUniversal
  • ABSORBENCY WEIGHTLight
  • # PLY1
  • DESCRIPTIONMeltblown Light Weight Universal Bonded Roll
  • TYPERoll
  • BRANDEvolution Sorbent Products
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Accessories
Floor Sign - Caution Chemical Spill Keep Out

Floor Sign - Caution Chemical Spill Keep Out

Item #: B172307

Not Yet Rated

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$22.25

Emergency Sign 10x7 Rigid Plastic - Spill Response Equipment

Emergency Sign 10x7 Rigid Plastic - Spill Response Equipment

Item #: B66863

Not Yet Rated

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$10.25

Popular item in this category

ESP Meltblown Light Weight Universal Roll Non Bonded, 3MBWR, 30" x 300', 1 Roll/Bale

Item #: B935755

Not Yet Rated

Free Shipping

Usually ships in 5 to 8 days

$102.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
ESP Meltblown Light Weight Universal Bonded Roll, 3MBGRB, 30" x 300', 1 Roll/Bale

ESP Meltblown Light Weight Universal Bonded Roll, 3MBGRB, 30" x 300', 1 Roll/Bale

Item #: WBB935754

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant