Take 15% off your entire order!

Offer applied at checkout

+

Brady SPC® MRO30-DP MRO Plus® Universal Roll, 30"W x 150'L, Heavy Weight, DBL Perforated

Brady SPC® MRO30-DP MRO Plus® Universal Roll, 30"W x 150'L, Heavy Weight, DBL Perforated

Item #: WBB2249494

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $228.95

Save $11.45 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Brady SPC® MRO30-DP MRO Plus® Universal Roll, 30"W x 150'L, Heavy Weight, DBL Perforated

Features:
  • Highly versatile, grey absorbents pick up water-based, petroleum-based and non-aggressive, chemical fluids
  • Heavy weight - specifically designed for continuous leaks and larger spills so you use less material
  • 3-ply Meltblown Polypropylene construction is designed for general industrial applications
  • Perforations provide cost control and reduce waste by allowing you to use only what you need
  • Absorbency capacity of 49 gallons

Product Specifications

  • LENGTH INCHES1800
  • WIDTH INCHES30
  • LENGTH FEET150
  • WIDTH FEET2-1/2
  • CAPACITY/ABSORPTION GALLONS49
  • COLOR FINISHGray
  • CONSTRUCTIONPolypropylene
  • MANUFACTURERS PART NUMBERMRO30-DP
  • PACKAGE QUANTITY1
  • FLUIDS ABSORBEDUniversal
  • ABSORBENCY WEIGHTHeavy
  • WEIGHT LBS32
  • ENVIRONMENTAL RESISTANCEFire-Resistant
  • MATERIAL TEXTUREDimpled, Medium-Linting
  • DESCRIPTIONMRO Plus ™ Universal Roll
  • NON-WOVEN MATERIALMMM (Meltblown-Meltblown-Meltblown)
  • TYPERoll
  • BRANDBrady®
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Brady SPC® MRO30P MRO Plus® Universal Roll, 30"W x 150'L, Heavy Weight

Item #: B2249493

Not Yet Rated

Usually ships in 5 to 8 days

$192.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Brady SPC® MRO30-DP MRO Plus® Universal Roll, 30"W x 150'L, Heavy Weight, DBL Perforated

Brady SPC® MRO30-DP MRO Plus® Universal Roll, 30"W x 150'L, Heavy Weight, DBL Perforated

Item #: WBB2249494

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Brady SPC® MRO30-DP MRO Plus® Universal Roll, 30"W x 150'L, Heavy Weight, DBL Perforated
    Brady SPC® MRO30-DP MRO Plus® Universal Roll, 30"W x 150'L, Heavy Weight, DBL Perforated
    Brady SPC® MRO30-DP MRO Plus® Universal Roll, 30"W x 150'L, Heavy Weight, DBL Perforated
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant