Take 15% off your entire order!

Offer applied at checkout

ESP Sorbents Oil-Only Meltblown Bonded Pads, 15" x 18", White, 100/Bale

ESP Sorbents Oil-Only Meltblown Bonded Pads, 15" x 18", White, 100/Bale

Item #: WBB1897204

(1)

Enter zip code for delivery date estimate

Shipping to 10465 change

$32.74 up to 15% OFF

Price: $27.95

Save $1.40 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

ESP Sorbents Oil-Only Meltblown Bonded Pads, 15" x 18", White, 100/Bale

Features:
  • Versatile, Environmental Response Grade - A long time customer favorite
  • Will repel water based liquids and only absorb oil-based liquids
  • A single layer polypropylene fibers bonded "sonically" together, creating a dimpled surface
  • Made with the industry's highest quality polypropylene fibers
  • Very fine, uniform-sized fibers increase loft and absorbency
  • Stronger and less linting than plain polypropylene meltblown
  • Perforated for easy use


Product Specifications

  • LENGTH INCHES15
  • WIDTH INCHES18
  • CAPACITY/ABSORPTION GALLONS19
  • COLOR FINISHWhite
  • CONSTRUCTIONPolypropylene
  • MANUFACTURERS PART NUMBER2MBWPB-7
  • PACKAGE QUANTITY100
  • PADS100
  • FLUIDS ABSORBEDOil-Only
  • ABSORBENCY WEIGHTMedium
  • # PLY1
  • WEIGHT LBS8
  • DESCRIPTIONESP Sorbents Oil-Only Meltblown Bonded Pads
  • TYPEPads
  • BRANDEvolution Sorbent Products
Customer Review

5.0

  • 5 Star

    1
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: KEVIN

    Date: April 07, 2020

    Great stuff!
    Your review:
    Works great & I would use it again.
Product Q & A

There are no questions for this product.

Popular item in this category

ESP Sorbents Oil-Only Meltblown Bonded Pads, 15" x 18", Gray, 100/Bale

Item #: B1897205

Not Yet Rated

Usually ships in 2 to 5 days

$28.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
ESP Sorbents Oil-Only Meltblown Bonded Pads, 15" x 18", White, 100/Bale

ESP Sorbents Oil-Only Meltblown Bonded Pads, 15" x 18", White, 100/Bale

Item #: WBB1897204

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant