
Customers Also Viewed
ESP's new oil-only socks contain 70-85% recycled content which increases overall absorption. Fibers are securely contained in a flexible outer polyester knit sleeve which is more UV resistant and stronger as compared to competing polypropylene skins. Great for outdoor uses when you want to avoid absorbing water. They wrap easily around leaky equipment and uneven surfaces. Use them to quickly contain small oil-based spills and help prevent them from spreading.
Product Specifications
- LENGTH INCHES48
- WIDTH INCHES3
- LENGTH FEET4
- CAPACITY/ABSORPTION GALLONS52
- COLOR FINISHWhite
- CONSTRUCTIONSAF - Super Absorbent Flake
- MANUFACTURERS PART NUMBER30WS34-SB
- PACKAGE QUANTITY30
- SOCKS30
- DIAMETER INCHES3
- DESCRIPTIONSocks
- TYPEOil-Only
- BRANDEvolution Sorbent Products
There are no questions for this product.

Floor Sign - Caution Chemical Spill Keep Out
Item #: B172307
Not Yet Rated
Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.
$22.25

Emergency Sign 10x7 Rigid Plastic - Spill Response Equipment
Item #: B66863
Not Yet Rated
Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.
$10.25
Popular item in this category
MSD 40CSGOLD34 Spill Clean-Up Sorbent Socks - Organic Fill
Item #: M1813893
Not Yet Rated
Usually ships in 5 to 8 days
$62.95

ESP Oil Only Poly-Cellulose Socks, 30WS34-SB, 3" x 4', 30/Box
$71.95
- Product Information
- Customer Review
- Product Q&A
- Accessories