discount codeFree shipping over 300

Applied at checkout

SafeGard Absorbents™ For Oil, 15 lbs. Pail

SafeGard Absorbents™ For Oil, 15 lbs. Pail

Item #: WBB1663915

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $57.95

Quantity

Popular item in this category

Customers Also Viewed

SafeGard Absorbents™ For Oil, 15 lbs. Pail

SafeGard Absorbent For Oil is specially formulated to aggressively absorb and fully clean all types of oil spills. Lightweight and easy to use. Takes only one application to completely remove oil and residue. Reuse absorbent to full saturation. All natural/non-carcinogenic/suppresses vapors/encapsulates/can be incinerated less than 10% ash content after burned. Six times the absorption of clay, 6-1 ratio or more depending on the type of oil. 15 lbs. Pail.

Product Specifications

  • LENGTH INCHES11
  • WIDTH INCHES11
  • HEIGHT INCHES15
  • CAPACITY/ABSORPTION GALLONS--
  • COLOR FINISHGreen
  • CONSTRUCTIONGranular Sorbent
  • MANUFACTURERS PART NUMBERAB-OILPail
  • PACKAGE QUANTITY1
  • FLUIDS ABSORBEDOil-Only
  • WEIGHT LBS15
  • SHELF LIFENone
  • CONTAINER TYPEPail
  • DESCRIPTIONOil-Only Absorbent
  • TYPESorbents
  • BRANDSafeGard Absorbents™
  • SIZE15 lbs.
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
SafeGard Absorbents™ For Oil, 15 lbs. Pail

SafeGard Absorbents™ For Oil, 15 lbs. Pail

Item #: WBB1663915

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top