Take 15% off your entire order!

Offer applied at checkout

ESP Sorbents Universal Super Absorbent Flake Socks, 3"W x 4'L, Gray, 12/Box

ESP Sorbents Universal Super Absorbent Flake Socks, 3"W x 4'L, Gray, 12/Box

Item #: WBB1897201

(2)

Enter zip code for delivery date estimate

Shipping to 10465 change

$42.80 up to 14% OFF

Price: $36.95

Save $1.85 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

ESP Sorbents Universal Super Absorbent Flake Socks, 3"W x 4'L, Gray, 12/Box

Use these next generation Super Absorbent Flake Socks to quickly contain a small oil and or water-based spill and help prevent them from spreading. They wrap easily around leaky equipment and uneven surfaces. They conveniently mold to uneven surfaces with no lint spunbond outer sleeve. Contains high proportions of recycled content and a proprietary super Absorbent Flake.

Product Specifications

  • LENGTH INCHES48
  • WIDTH INCHES3
  • LENGTH FEET4
  • CAPACITY/ABSORPTION GALLONS21
  • COLOR FINISHGray
  • CONSTRUCTION95 Percent Recycled Content
  • MANUFACTURERS PART NUMBER12GS34SB
  • PACKAGE QUANTITY12
  • SOCKS12
  • STYLEAbsorbent Flake Socks
  • WEIGHT LBS11
  • DIAMETER INCHES3
  • DESCRIPTIONSocks
  • TYPEUniversal
  • BRANDEvolution Sorbent Products
Customer Review

4.0

  • 5 Star

    1
  • 4 Star

    0
  • 3 Star

    1
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: "

    Date: May 26, 2020

    Socks
    Your review:
    The product is ok, but what I really need is something to keep water from getting into my garage, that will dry quickly.
  • Reviewer: Anonymous

    Date: February 24, 2016

    Absorbent Socks
    Your review:
    Was very satisfied with the product that I order from global.
Product Q & A

There are no questions for this product.

Popular item in this category

ESP Sorbents Hazmat High Viz Super Absorbent Flake Socks, 3"W x 4'L, Yellow, 12/Box

Item #: B1897203

Not Yet Rated

Usually ships in 2 to 5 days

$43.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
ESP Sorbents Universal Super Absorbent Flake Socks, 3"W x 4'L, Gray, 12/Box

ESP Sorbents Universal Super Absorbent Flake Socks, 3"W x 4'L, Gray, 12/Box

Item #: WBB1897201

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant