Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
ESP 30 Gallon Oil Only Wheeled DASH Spill Kit

Rollover image to zoom in

Click image to enlarge

See all 101 items in product family

ESP 30 Gallon Oil Only Wheeled DASH Spill Kit

Item #: WBB1309596

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $152.86 Save up to 16%
Price: $ 128.95
Product Information
Customer Review
Product Q&A
Accessories
ESP 30 Gallon Oil Only Wheeled DASH Spill Kit

Dash Kits are the perfect spill kit for quick response. These wheeled kits can be strategically placed or moved at high speed to the spill location. These kits are less expensive and lighter than traditional poly overpack spill kits. This 30 gallon kit contains 40 absorbent pads, 3 absorbent socks, 4 absorbent pillows, 1 pair of goggles, 1 pair of gloves, 4 disposal bags and 1 spill guide book.

Product Specifications

    • LENGTH INCHES22
    • WIDTH INCHES19
    • HEIGHT INCHES38
    • CAPACITY/ABSORPTION GALLONS30
    • COLOR FINISHYellow
    • CONSTRUCTIONSpill Kit
    • GALLON KIT30
    • MANUFACTURERS PART NUMBERDASH-O30
    • PACKAGE QUANTITY1
    • PADS40
    • PILLOWS4
    • SOCKS3
    • STYLEMobile Spill Kit
    • BOOMS--
    • KIT TYPESpill Kit
    • PAD SIZE16" x 18"
    • CONTAINER TYPEBin
    • SOCK SIZE3" x 48"
    • DESCRIPTION30 Gallon Bin Wheeled Spill Kit
    • MANUFACTURER PART NUMBERDASH-O30
    • TYPEOil-Only
    • PILLOW SIZE9" x 14"
    • FLUIDS ABSORBEDOil-Only
    • BOOM SIZE--
    • BRANDEvolution Sorbent Products

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!