Take 15% off your entire order!

Offer applied at checkout

ESP 95 Gallon Universal Eco Friendly Wheeled Spill Kit, SK-U95W

ESP 95 Gallon Universal Eco Friendly Wheeled Spill Kit, SK-U95W

Item #: WBB935714

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$479.60 up to 15% OFF

Price: $409.95

Save $20.50 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

ESP 5 Gallon Universal Spill Response Kit

ESP 5 Gallon Universal Spill Response Kit

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

General Purpose 12' Absorbent Socks, 39 Gallon Capacity, 3" x 12', 10 Socks/Case

General Purpose 12' Absorbent Socks, 39 Gallon Capacity, 3" x 12', 10 Socks/Case

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

ESP Compact Mobile 5 Gallon Universal Spill Kit, SK-U5

ESP Compact Mobile 5 Gallon Universal Spill Kit, SK-U5

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

MBT Universal Trucker Spill Kit

MBT Universal Trucker Spill Kit

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

6 Mil Sewn Edge Vinyl Apron - Blue, 35" x 48" - Pkg Qty 12

6 Mil Sewn Edge Vinyl Apron - Blue, 35" x 48" - Pkg Qty 12

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Floor Sign - Caution Chemical Spill Keep Out

Floor Sign - Caution Chemical Spill Keep Out

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

ESP 95 Gallon Universal Eco Friendly Wheeled Spill Kit, SK-U95W

Absorbing 30% more than the 65 Gallon Spill Kit, this 95 Gallon Wheeled Spill Kit is our largest Mobile overpack Spill Kit. Use the overpacks to store your contaminated sorbents

Product Specifications

  • LENGTH INCHES31
  • WIDTH INCHES31
  • HEIGHT INCHES39
  • CAPACITY/ABSORPTION GALLONS81
  • COLOR FINISHGray
  • CONSTRUCTION95 Gallon Wheeled ECO-Over Pack
  • GALLON KIT95
  • MANUFACTURERS PART NUMBERSK-U95W
  • PACKAGE QUANTITY1
  • PADS150
  • PILLOWS8
  • SOCKS21
  • STYLEEco Friendly Spill Kit
  • FLUIDS ABSORBEDWater & Oil Based Liquids
  • KIT TYPEEco Friendly Spill Kit
  • CONTAINER TYPEOverpack, Wheeled
  • PAD SIZE--
  • SOCK SIZE3" x 48"
  • PILLOW SIZE21" x17"
  • DESCRIPTIONEco Friendly Wheeled Spill Kit
  • TYPEUniversal
  • BRANDEvolution Sorbent Products
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Accessories
Floor Sign - Caution Chemical Spill Keep Out

Floor Sign - Caution Chemical Spill Keep Out

Item #: B172307

Not Yet Rated

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$22.25

Emergency Sign 10x7 Rigid Plastic - Spill Response Equipment

Emergency Sign 10x7 Rigid Plastic - Spill Response Equipment

Item #: B66863

Not Yet Rated

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$10.25

Popular item in this category

ESP 95 Gallon Universal Eco Friendly Spill Kit, SK-U95W

Item #: B935709

Not Yet Rated

Usually ships in 5 to 8 days

$334.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
ESP 95 Gallon Universal Eco Friendly Wheeled Spill Kit, SK-U95W

ESP 95 Gallon Universal Eco Friendly Wheeled Spill Kit, SK-U95W

Item #: WBB935714

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant