Take 15% off your entire order!

Offer applied at checkout

Chemtex SPK65-O Overpack Spill Kit, Oily Only, 65-Gallon

Chemtex SPK65-O Overpack Spill Kit, Oily Only, 65-Gallon

Item #: WBB522269

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • Overpack Spill Kit
  • Kit

Overpack Spill Kit

  • SELECT
  • 46
  • Up to 46

46

$464.62 up to 24% OFF

Price: $352.95

Save $17.65 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Chemtex SPK65-O Overpack Spill Kit, Oily Only, 65-Gallon

65 gallon over pack spill kits are ideal for containment of a sizable spill. Kit includes: 1 65-gallon Overpack (29"X29"X37.5"), 50 Pads (15" x 19"), 10 Socks (3" x 4'), 5 Socks (3" x 10'), 6 Pillows (18" x 24"), 3 Disposal Bags w/Ties, 1 Pair Nitrile Gloves, 1 Emergency Response Guidebook.

Product Specifications

  • CAPACITY/ABSORPTION GALLONS46
  • COLOR FINISHYellow
  • GALLON KIT65
  • MANUFACTURERS PART NUMBERSPK65-O
  • PADS50
  • PILLOWS6
  • SOCKS15
  • STYLEOverpack Spill Kit
  • BOOMS--
  • FLUIDS ABSORBEDOil-Only
  • KIT TYPESpill Kit
  • CONTAINER TYPEOverpack
  • PAD SIZE15" x 19"
  • SOCK SIZE3" x 48", 3" x 120"
  • PILLOW SIZE18 x 24
  • DESCRIPTION65 Gallon Overpack Spill Kit
  • TYPEOil-Only
  • BRANDChemtex
  • BOOM SIZE--
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Chemtex OILM7065 Marine Spill Kit, Oily Only, 65-Gallon

Item #: B522286

Not Yet Rated

Usually ships in 3 to 6 days

$331.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Chemtex SPK65-O Overpack Spill Kit, Oily Only, 65-Gallon

Chemtex SPK65-O Overpack Spill Kit, Oily Only, 65-Gallon

Item #: WBB522269

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant