Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
CLOR-D-TECT® CODETSG-10, Chlorine Halogen Test Kit, 1000 ppm, 10/PK

Rollover image to zoom in

Click image to enlarge

See all 103 items in product family

CLOR-D-TECT® CODETSG-10, Chlorine Halogen Test Kit, 1000 ppm, 10/PK

Item #: WBB1110161

Sold By: globalindustrial.com

Usually ships in 14 to 17 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 154.95
Product Information
Customer Review
Product Q&A
Accessories
CLOR-D-TECT® CODETSG-10, Chlorine Halogen Test Kit, 1000 ppm, 10/PK

On-Site Test Kit provides a "go, no-go" result at a level of 1000 ppm chlorine for Quantifying Total Chlorine (halogens) in Used Oil (waste oil). Used oil transporters, generators and facilities that recycle or re-refine used oil can incorporate Clor-D-Tect 1000 into their management of waste oil to prevent costly hazardous waste from being mixed with non-contaminated oil. Generators can identify and label their waste oil, hazardous or non-hazardous, for proper management and disposal. Clor-D-Tect 1000 has proven to be an ideal test to spot-check oil before it is transported, accepted or introduced into larger holding tanks. The pocket-sized Clor-D-Tect 1000 kit has all its pre-measured reagents sealed in glass ampules for safe, consistent, and accurate results. The test is quick and easy to run, with results obtained in the field in less than 5 minutes with no special training.

This product contains mercury, dispose of kits according to local, state or federal laws.
Documents
Documents
SDS

Documents are in PDF format

Product Specifications

    • PACKAGE QUANTITY10
    • DESCRIPTION1000ppm Chlorine HalogenTest Kit
    • MANUFACTURER PART NUMBERCODETSG-10
    • BRANDDexsil

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed