Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
CLOR-D-TECT® Q4-00-SG, Chlorine HalogenTest Kit, 4000 ppm, 10/PK

Rollover image to zoom in

Click image to enlarge

See all 101 items in product family

CLOR-D-TECT® Q4-00-SG, Chlorine HalogenTest Kit, 4000 ppm, 10/PK

Item #: WBB1110162

Sold By: globalindustrial.com

Usually ships in 14 to 17 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 188.95
Product Information
Customer Review
Product Q&A
Accessories
CLOR-D-TECT® Q4-000-SG, Chlorine Halogen Test Kit, 4000 ppm, 10/PK

Clor-D-Tect Q4000, under USEPA SW-846 Method 9077, is used to determine quantitative chlorine levels in used oil. The kit determines the chlorine level of used oil over the range of 200 ppm to 4000 ppm. The kit has been proven invaluable when different oil lots are blended or when the user must know how close a quantity of waste oil is to the 1000 ppm or 4000 ppm action level. Clor-D-Tect Q4000 is a proven test to measure chlorine in crankcase, hydraulic, diesel, lubricating oils and virtually any hydrocarbon based solvent. The pocket-sized Clor-D-Tect Q4000 kit has all its pre-measured reagents sealed in glass ampules for safe, consistent, and accurate results. The test is quick and easy to run, with results obtained in the field in less than 5 minutes with no special training.

This product contains mercury, dispose of kits according to local, state or federal laws.
Documents
Documents
SDS

Documents are in PDF format

Product Specifications

    • PACKAGE QUANTITY10
    • DESCRIPTIONChlorine Test Kit
    • MANUFACTURER PART NUMBERQ4000SG-10
    • BRANDDexsil

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!