Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
ENPAC® Econo Spill Kit, Aggressive, Up To 5 Gallon Capacity

Rollover image to zoom in

Click image to enlarge

See all 88 items in product family

ENPAC® Econo Spill Kit, Aggressive, Up To 5 Gallon Capacity

Item #: WBB665076

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $55.00 Save up to 35%
Price: $ 35.95
Product Information
Customer Review
Product Q&A
Accessories
Econo Spill Kit, Aggressive, Up To 5 Gallon Capacity

Even the smallest package of ENPAC's finest products can go a long way. Perfect for stashing behind the seat of a truck or placing in a stuff box, the Econo™ Spill Pak couldn't be more convenient.┬áThis kit can be refilled but it's so economical, we feel it's disposable Contains:

  • 1-Plastic budget bag
  • 12-Agressive pads
  • 3-Agressive socks
  • 1-Pair nitrile gloves
  • 1-Disposable bag & tie
  • Instructions.
Documents

Documents are in PDF format

Product Specifications

    • LENGTH INCHES16
    • WIDTH INCHES5
    • HEIGHT INCHES24
    • CAPACITY/ABSORPTION GALLONS5
    • GALLON KIT5
    • MANUFACTURERS PART NUMBER13-SP2A
    • PACKAGE QUANTITY1
    • PADS15
    • PILLOWS--
    • SOCKS2
    • STYLESpillPak Spill Kit
    • KIT TYPESpill Pak Bag Kit
    • PAD SIZE--
    • CONTAINER TYPEBag
    • SOCK SIZEMedium
    • DESCRIPTIONEcono Spill Pak Kit
    • MANUFACTURER PART NUMBER13-SP2A
    • TYPEAggressive
    • PILLOW SIZE--
    • CAPACITYUp To 5 Gallons
    • PACKAGE QTY1
    • FLUIDS ABSORBEDAcids, Toxic, Flammable, Corrosive and Chemical Substances
    • BRANDENPAC®
    • WEIGHT LBS5
    • REMOVAL CAPABILITIESAggressive
    • REGULATIONS/COMPLIANCESEPA, SPCC & NPDES

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed