Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
MBT Oil-Only 20 Gallon Labpack Spill Kit

Rollover image to zoom in

Click image to enlarge

See all 101 items in product family

MBT Oil-Only 20 Gallon Labpack Spill Kit

Item #: WBB462706

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $260.65 Save up to 43%
Price: $ 147.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Oil-Only 20 Gallon Labpack Spill Kit

Oil-only 20 gallon labpack spill kit. Contents absorb oil and hydrocarbon-based fluids. Repel water.. Oil-only spill kits are placed in areas where hydrocarbon-based fluids are stored or used. Choose from various size containers and contents, depending on your particular applications. Kit includes (4) - 3" X 48" socks, (25) - 15" X 18" pads, (2) - 18" X 18" pillows, (3) - disposal bags, (1) - pair nitrile gloves, (1) - pair goggles, (1) - 20-gallon labpack container.

Product Specifications

    • CAPACITY/ABSORPTION GALLONS15
    • COLOR FINISHWhite
    • CONSTRUCTIONHydrophobic/Oleophilic Polypropylene & Polyethylene Container
    • GALLON KIT20
    • MANUFACTURERS PART NUMBEROSSK-20
    • PACKAGE QUANTITY1
    • PADS25
    • PILLOWS2
    • SOCKS4
    • STYLELabpack Spill Kit
    • BOOMS--
    • KIT TYPELabpack Spill Kit
    • FLUIDS ABSORBEDOil-Only
    • PAD SIZE15" x 18"
    • CONTAINER TYPELab Pack
    • BOOM SIZE--
    • SOCK SIZE3" x 48"
    • BRANDMeltblown Technologies
    • DESCRIPTION20 Gallon Labpack Spill Kit
    • TYPEOil-Only
    • PILLOW SIZE18 x18

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!