Trucker Spill Kit, Oil-Only
See all 103 items in product family

Trucker Spill Kit, Oil-Only

Item #: WBB462708

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $44.83 Save up to 38%
Price: $ 27.95
Product Information
Customer Review
Product Q&A
Accessories
Trucker Spill Kit, Oil-Only

Oil-only trucker spill kit. Contents absorb oil and hydrocarbon-based fluids. Repel water.. Oil-only spill kits are placed in areas where hydrocarbon-based fluids are stored or used. Choose from various size containers and contents, depending on your particular applications. Kit includes (20) - 15" X 18" pads, (3) - 3" X 48" socks, (1) - disposal bag, (1) - pair nitrile gloves, (1) - vinyl zipper bag.

Product Specifications

    • CAPACITY/ABSORPTION GALLONS15
    • COLOR FINISHWhite
    • CONSTRUCTIONHydrophobic/Oleophilic Polypropylene & Polyethylene Container
    • GALLON KIT8.7
    • MANUFACTURERS PART NUMBEROSSK-TRK
    • PACKAGE QUANTITY1
    • PADS20
    • PILLOWS--
    • SOCKS3
    • STYLETrucker Spill Kit
    • BOOMS--
    • KIT TYPETruck Spill Kit, Bag
    • FLUIDS ABSORBEDOil-Only
    • PAD SIZE15" x 18"
    • CONTAINER TYPEBag
    • BOOM SIZE--
    • SOCK SIZE3" x 48"
    • BRANDMeltblown Technologies
    • DESCRIPTIONTrucker Spill Kit
    • TYPEOil-Only
    • PILLOW SIZE--

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Perfect for trucks

Your review: The image of this product is misleading, as I thought it would come in a bucket. However, I was pleasantly surprised to see that they package this kit in a zip-up plastic bag that easily fits under or behind your seat - which is a huge plus. In a way, I would still like to see the bucket - to use as a container to store soiled cloth - but the convenient size of the bag is a fair trade-off.

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!