Take 15% off your entire order!

Offer applied at checkout

Spill Magic 201WR Spill Response Wire Rack

Spill Magic 201WR Spill Response Wire Rack

Item #: WBB2305054

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Minimum Quantity: 12

Price: $18.25

Save $0.91 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Spill Magic 201WR Spill Response Wire Rack

Mountable Wire Rack that can hold the necessary items to clean up spills quickly and protect against unnecessary slip & fall incidents. Lightweight and compact design for easy mobility. Mounts to wall or pole for easy access to clean up materials in any location. Can hold Spill Magic and all tools and components. Spill Response Station Steel wire, painted black

Product Specifications

  • LENGTH INCHES13 in
  • WIDTH INCHES7-3/4
  • HEIGHT INCHES7
  • MANUFACTURERS PART NUMBER201WR
  • PACKAGE QUANTITY1
  • ASSEMBLYAssembled
  • WEIGHT LBS8/10
  • DESCRIPTIONSpill Response Wire Rack
  • TYPESpill Clean Up Tools
  • BRANDSpill Magic
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Spill Magic 97500Bio Spill Kit, Wipe & Go

Item #: B2305069

Not Yet Rated

Usually ships in 10 to 13 days

$15.06

Close

12 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Spill Magic 201WR Spill Response Wire Rack

Spill Magic 201WR Spill Response Wire Rack

Item #: WBB2305054

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant