Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
UltraTech, Ultra-Safe Connect, 8171, 3 gal., 3" Collar

Rollover image to zoom in

Click image to enlarge

See all 2 items in product family

UltraTech, Ultra-Safe Connect, 8171, 3 gal., 3" Collar

Item #: WBB858680

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 559.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
UltraTech, Ultra-Safe Connect, 8171, 3 gal., 3" Collar

Capture leaks, drips and spills at fluid transfer hose connections

  • Spill containment berms and concrete loading pads provide containment for trucks that are off-loading fluids but typically do not provide any spill protection at the connection point at the other end of the hose. The Ultra-Safe Connect is the answer.
  • Unit is quickly and easily installed. Ultra-Safe Connect is designed to be left in place. Hoses connect through the bulkhead fitting in the back of the unit - leaks and drips are captured by the 3 gallon sump.
  • Included drain plug with shutoff valve makes draining, cleaning and maintenance quick and convenient.
  • Polyethylene construction will not rust or corrode.
  • Lockable for added security.
  • Helps comply with Spill Prevention, Control and Countermeasure (SPCC) regulations.

Product Specifications

    • LENGTH INCHES20
    • WIDTH INCHES20
    • HEIGHT INCHES15
    • CAPACITY GALLONS3
    • COLOR FINISHBlack / Green
    • CONSTRUCTIONPolyethylene
    • MANUFACTURERS PART NUMBER8171
    • PACKAGE QUANTITY1
    • STYLE3" Collar
    • BRANDUltraTech
    • DESCRIPTIONUltra-Safe Connect Cap With 3" Collar
    • WEIGHT LBS12.0
    • TYPEUltra-Safe Connect Cap

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed