Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Pyramex Safety

Model # :WBB614509

MPN #: BBS100L

Standard Back Support Belt, Adjustable Suspenders, Large, 38-47" Waist Size

Product Description
Standard Back Support Belt, Adjustable Suspenders, Large, 38-47" Waist Size

Stabilizes the spine, supports the abdomen and lower back to prompt proper lifting techniques. Constructed from lightweight durable material. Contoured shape allows flexibility and complete freedom of movement. Features breakaway suspenders. Plastic support stays. 2 overlap style adjustable panels. Washable and shrink resistant. Conveniently packaged.

PRICE
$19.25

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width8 in
Waist Size38 - 47 in
SizeL

Product Details

TypeStandard Back Support
Closure TypePlastic Support Stays
SuspendersAdjustable
MaterialNylon, Polyester
Package Quantity1
DescriptionBack Support Belt
ColorBlack
Manufacturers Part NumberBBS100L
BrandPyramex Safety