Take 15% off your entire order!

Offer applied at checkout

Occunomix OK-250S-M Classic Lumbar Back Support Black, M

Occunomix OK-250S-M Classic Lumbar Back Support Black, M

Item #: WBB2305392

Not Yet Rated

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • XL
  • L
  • 3XL
  • M
  • 2XL
  • S

M

Price: $19.00

Save $0.95 with 5% off when you use your Global Industrial Credit Card.

Quantity Discount

  • Buy 1-5 $19.00 ea.
  • Buy 6-10 $18.00 ea.
  • Buy 11+ $17.25 ea.

Quantity

Customers Also Viewed

Occunomix OK-250S-M Classic Lumbar Back Support, Black, M

Back injuries accounf for 1 in ever 5 workplace injuries - making it worth investing in proper lifting techniques and ergonomic engineering to combat the risks.

Features:
  • Mesh And Elastic Body
  • Lumbar Stays
  • Double Hook & Loop closure system
  • Detachable, 1.5" Wide Suspenders

Product Specifications

  • WIDTH INCHES8-3/4
  • COLORBlack
  • BRANDOccuNomix
  • DESCRIPTIONClassic Lumbar Back Support
  • MANUFACTURERS PART NUMBEROK-250S-M
  • MATERIAL(S)Mesh/Elastic
  • PACKAGE QUANTITY1
  • SIZEM
  • STYLE1-1/2" W Suspenders
  • TYPECompression Back Support
  • WAIST SIZE INCHES33" - 37"
  • SERIESOK-250S
  • SUSPENDERSAdjustable, Detachable
  • CLOSURE TYPEHook And Loop
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Occunomix OK-250S-M Classic Lumbar Back Support Black, M

Occunomix OK-250S-M Classic Lumbar Back Support Black, M

Item #: WBB2305392

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant