Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Ergodyne® ProFlex® 1600 Standard Elastic Back Support, Black, 4XL

Rollover image to zoom in

Click image to enlarge

See all 64 items in product family

Ergodyne® ProFlex® 1600 Standard Elastic Back Support, Black, 4XL

Item #: WBB305548

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $23.95 Save up to 23%
Price: $ 18.50
Product Information
Customer Review
Product Q&A
Accessories
ProFlex® 1600 Standard Elastic Back Support, Black, 4-X-Large

Standard Elastic Back Support: All elastic 9-inch body for extra firm support
  • 9 (22.8 cm) Premium all-elastic body for extra firm support
  • Contoured high-cut front panel
  • Non-conductive polypropylene stays
  • Rubber track webbing
  • Stretchable bias binding with zig-zag stitching
  • Adjustable, detachable suspenders


Product Specifications

    • COLORBlack
    • BRANDErgodyne
    • DESCRIPTIONStandard Back Support
    • MANUFACTURERS PART NUMBER11108
    • MATERIAL(S)Elastic
    • PACKAGE QUANTITY1
    • SIZE4XL
    • TYPEBack Support
    • WAIST SIZE INCHES52" - 58"
    • SERIESProFlex® 1600

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!