Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Contoured Hard Cap Knee Pad 225-D, 1 Pair, Small, Black

Rollover image to zoom in

Click image to enlarge

See all 40 items in product family

Contoured Hard Cap Knee Pad 225-D, 1 Pair, Small, Black

Item #: WBB2242203

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $28.90 Save up to 30%
Price: $ 20.25
Product Information
Customer Review
Product Q&A
Accessories
Contoured Hard Cap Knee Pad 225-D, 1 Pair, Small, Black

Occunomix partnered with D3O®, the leading provider of impact resistant and cushioning foam, to create three knee pads that provide more comfort and durability. Strategically placed D3O® foam under the cap absorbs impact from the ground while improving cushioning and all day comfort. Knee injuries are expensive, the D3O® knee pads offer great value.

Features:

  • Great for pivoting and ideal for almost any surface
  • PE Plastic hard cap and buckle and strap closures
  • Powered D3O® Impact Protection

Product Specifications

    • COLORBlack
    • BRANDOccuNomix
    • DESCRIPTIONContoured Hard Knee Pad
    • MANUFACTURERS PART NUMBER225-D
    • MATERIAL(S)Polyester
    • PACKAGE QUANTITY1 Pair
    • SIZEOne Size
    • TYPEKnee Pad
    • WEIGHT LBS0.462966
    • CLOSURE TYPEBuckle
    • FASTENING METHODBuckle
    • CAP MATERIALPE Plastic

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed