Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Premium Flat Cap Knee Pad 221-D, 1 Pair, Large, Black

Rollover image to zoom in

Click image to enlarge

See all 40 items in product family

Premium Flat Cap Knee Pad 221-D, 1 Pair, Large, Black

Item #: WBB2242213

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $53.92 Save up to 30%
Price: $ 37.95
Product Information
Customer Review
Product Q&A
Accessories
Premium Flat Cap Knee Pad 221-D, 1 Pair, Large, Black

Occunomix partnered with D3O®, the leading provider of impact resistant and cushioning foam, to create three knee pads that provide more comfort and durability. Strategically placed D3O® foam under the cap absorbs impact from the ground while improving cushioning and all day comfort. Knee injuries are expensive, the D3O® knee pads offer great value.

Features:

  • Ideal for hard surfaces and where extra padding is needed
  • Flat kneeling surface
  • unique sizing pads to ensure a customized fit
  • Hook & Loop Neoprene split strap closure.
  • Powered D3O® Impact Protection

Product Specifications

    • COLORBlack
    • BRANDOccuNomix
    • DESCRIPTIONPremium Flat Cap Knee Pad
    • MANUFACTURERS PART NUMBER221-D
    • MATERIAL(S)Polyester
    • PACKAGE QUANTITY1 Pair
    • SIZEOne Size
    • TYPEKnee Pad
    • WEIGHT LBS1.168438
    • CLOSURE TYPEHook & Loop
    • FASTENING METHODHook & Loop
    • CAP MATERIALPE Plastic

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!