KneePro UltraFlex III™ Knee Pad, Gray, One Size - Pkg Qty 6

Rollover image to zoom in

Click image to enlarge

See all 40 items in product family

KneePro UltraFlex III™ Knee Pad, Gray, One Size - Pkg Qty 6

Item #: WBB1774444

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $191.70 Save up to 19%
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
KneePro UltraFlex III™ Knee Pad, Gray, One Size

KneePro UltraFlex III™ jointed heavy duty knee pads are tough, flexible, extremely comfortable and stay in place. Applications: Carpentry, Construction, Electrical, Flooring, Gardening, Industrial, Maintenance, Mining, Painting, Plumbing, Roofing, Safety, Tiling, Welding.

Features:
  • 5/8" high density closed cell inner foam pad that does not absorb moisture
  • Non-marring grip strip. Hinged with metal rivets so it moves like your knee and stays in place
  • No slipping, binding or cutting off your circulation
  • Tough outer shell is chemical resistant and withstands extreme heat and cold
  • Soft elastic woven strap coupled with Speed Clip allows for easy on and off use and adjustment while pad is on, will not bind behind knee
  • Multi-functional: Carpentry, Construction, Electrical, Flooring, Gardening, Industrial, Maintenance, Mining, Painting, Plumbing, Roofing, Safety, Tiling, Welding.

Product Specifications

    • COLORGray
    • BRANDKP Industries
    • DESCRIPTIONKneePro UltraFlex III™ Knee Pad
    • MANUFACTURERS PART NUMBERS96110
    • MATERIAL(S)Plastic, HD Foam
    • PACKAGE QUANTITY1 Pair
    • SIZEOne Size
    • FASTENING METHODHook
    • CAP MATERIALPaper

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!