Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Ergodyne® ProFlex® 4020 Wrist Support, Gray, XS/S Right

Rollover image to zoom in

Click image to enlarge

See all 62 items in product family

Ergodyne® ProFlex® 4020 Wrist Support, Gray, XS/S Right

Item #: WBB306495

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $13.95 Save up to 21%
Price: $ 11.00
Product Information
Customer Review
Product Q&A
Accessories
ProFlex® 4020 Wrist Support, Gray, XS/S Right

Lightweight Wrist Support: Supplemental support to help relieve stress associated with repetitive strain and overuse injuries
  • Lightweight, vented, compact design ideal for office, retail and light industrial
  • Patented Open-Center Stay
  • Neoprene
  • Gray, Blue


Product Specifications

    • COLORGray
    • BRANDErgodyne
    • DESCRIPTIONLightweight Wrist Support
    • MANUFACTURERS PART NUMBER70292
    • MATERIAL(S)Neoprene
    • PACKAGE QUANTITY1
    • SIZEXS/S
    • TYPEWrist Support
    • FITS WRISTS--
    • SERIESProFlex® 4020
    • LEFT/RIGHT HANDRight

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!