3M™ Virtua™ Safety Glasses with Foam Gasket, Black Frame, Gray Lens
Write a Review
|
Questions & Answers (0)
Product Description
3M™ Virtua™ Protective Eyewear with Foam Gasket, Black Frame, Gray Lens
Comfortable, lightweight frame features the Cord Control System (CCS) with optional foam gasket attachment. Meets the requirements of CSA Z94.3-07 and is Impact Rated to ANSI Z87.1-2010. 3M™ Virtua™ CCS Protective Eyewear with Foam Gasket features a comfortable seal that helps limit eye exposure to nuisance dust while providing additional cushioning. The anti-fog lens coating and removable foam-lined gasket with airflow vents make this protective eyewear ideal for humid environments. The versatile design helps keep eyewear and earplugs attached, untangled and ready to use, so your team has the convenient, comfortable protection it needs to focus on the jobs at hand. Earplugs sold separately.
Comfortable, lightweight frame features the Cord Control System (CCS) with optional foam gasket attachment. Meets the requirements of CSA Z94.3-07 and is Impact Rated to ANSI Z87.1-2010. 3M™ Virtua™ CCS Protective Eyewear with Foam Gasket features a comfortable seal that helps limit eye exposure to nuisance dust while providing additional cushioning. The anti-fog lens coating and removable foam-lined gasket with airflow vents make this protective eyewear ideal for humid environments. The versatile design helps keep eyewear and earplugs attached, untangled and ready to use, so your team has the convenient, comfortable protection it needs to focus on the jobs at hand. Earplugs sold separately.
PRICE
$16.00
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | One Size |
Product Details
| Brow Protector | No |
| Nose Pad | No |
| Lens Color Family | Gray |
| Frame Color Family | Black |
| Adjustable Arms | Yes |
| Hard Coat | Yes |
| Lens Material | Polycarbonate |
| Anti Scratch | Yes |
| Temple Color Family | Black |
| UV Protection | 99.99% |
| Manufacturers Part Number | 11873-00000-20 |
| Indoor/Outdoor | Indoor/Outdoor |
| Side Shields | No |
| Brand | 3M |
| Type | Full Frame Safety Glasses |
| Polarized | No |
| Frame Style | Full Frame |
| Series | Virtua |
| Metal Detectable | No |
| Diopter | No |
| Anti Fog | Yes |
| Package Quantity | 1 |
| Description | Virtua Safety Eyewear |
| Frame Material | Polycarbonate |
| Foam Padding | Yes |
Compliance & Certifications
| Certifications | CSA Z94.3-07, ANSI Z87.1-2010. |