Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Clearance
3M

Model # :WBB2253396

MPN #: 11872-00000-20

3M™ Virtua™ Safety Glasses with Foam Gasket, Blue Frame, Clear Lens - Pkg Qty 20

Product Description
Comfortable, lightweight frame features the Cord Control System (CCS) with optional foam gasket attachment. Meets the requirements of CSA Z94.3-07 and is Impact Rated to ANSI Z87.1-2010. CCS is designed to keep a corded earplug attached, untangled, and ready for use. Foam gasket helps limit eye exposure to nuisance dust while providing additional cushioning. Anti-Fog polycarbonate lens absorb 99.9% UV. Meets the requirements of CSA Z94.3-07 and is Impact Rated to ANSI Z87.1-2010.

CLEARANCE PRICE
$225.00  Sold in packages of 20 / $11.25 ea

was $280.00
Save $55.00 (20%)
1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

SizeOne Size

Product Details

Brow ProtectorNo
Nose PadNo
Lens Color FamilyClear
Frame Color FamilyBlue
Adjustable ArmsYes
Hard CoatYes
Lens MaterialPolycarbonate
Anti ScratchYes
Temple Color FamilyBlue
UV Protection99.99%
Manufacturers Part Number11872-00000-20
Indoor/OutdoorIndoor
Side ShieldsNo
Brand3M
TypeFull Frame Safety Glasses
PolarizedNo
Frame StyleFull Frame
SeriesVirtua™
Metal DetectableNo
DiopterNo
Anti FogYes
Package Quantity1
DescriptionVirtua™ Safety Eyewear
Frame MaterialPolycarbonate
Foam PaddingYes

Compliance & Certifications

CertificationsCSA Z94.3-07, ANSI Z87.1-2010.