Take 15% off your entire order!

Offer applied at checkout

MSA 697515 Arctic Frameless Safety Glasses, Gray Lens, 1 Each - Pkg Qty 12

MSA 697515 Arctic Frameless Safety Glasses, Gray Lens, 1 Each - Pkg Qty 12

Item #: WBB2278992

Not Yet Rated

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

$3.80 ea.

Price: $45.60 / Pkg of 12

Save $2.28 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

MSA 697515 Arctic Frameless Safety Glasses, Gray Lens, 1 Each

These protective glasses offer a stylish cat-eye look and a close fit. Feature Tuff-Stuff™ scratch-resistant lenses and built-in side impact protection.

Features
  • Impact-resistant eye protection with a low profile design for closer fit
  • Tuff-Stuff™ Anti-scratch Coating provides excellent scratch resistance, extending lens life and is a "must have" in abrasive work environments.
  • Markets: General Industry, Construction, Oil & Gas
  • Applications: Working at Heights

Product Specifications

  • BRANDMSA Safety
  • DESCRIPTIONArctic Frameless Safety Glasses
  • MANUFACTURERS PART NUMBER697515
  • PACKAGE QUANTITY12
  • SIZEOne Size
  • TYPEFrameless Safety Glasses
  • FOAM PADDINGNo
  • COATINGTuff-Stuff™
  • BROW PROTECTORNo
  • LENS COLORGray
  • FRAME CONSTRUCTIONPolycarbonate
  • ANTI-SCRATCHYes
  • HARD-COATYes
  • NOSE PADNo
  • APPLICATIONSGeneral Industry, Construction, Oil & Gas
  • ANTI-FOGNo
  • UV PROTECTIONNo
  • DIOPTERNo
  • LENS CONSTRUCTIONPolycarbonate
  • ADJUSTABLE TEMPLEYes
  • FRAME COLORGray
  • FRAME STYLEFrameless
  • PRICE PEREach
  • SERIESArctic Elite™
  • SIDE SHIELDSYes
  • METAL DETECTABLENo
  • TEMPLE COLORBlack
  • INDOOR/OUTDOOROutdoor
  • STRAP INCLUDEDNo
  • POLARIZEDNo
  • APPROVALS OR CERTIFICATIONSMeets ANSI/ISEA Z87.1-2015 CSA Z94.3
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Accessories
Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
MSA 697515 Arctic Frameless Safety Glasses, Gray Lens, 1 Each - Pkg Qty 12

MSA 697515 Arctic Frameless Safety Glasses, Gray Lens, 1 Each - Pkg Qty 12

Item #: WBB2278992

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant