Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Rubicon Protective Eyewear, CREWS T411G, 1-Pair
See all 3 items in product family

Rubicon Protective Eyewear, CREWS T411G, 1-Pair

Item #: WBB308139

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $13.58 Save up to 29%
Price: $ 9.70
Product Information
Customer Review
Product Q&A
Accessories
RUBICON METAL TEMPLE SAFETY GLASSES EMERALD LENS
  • Aspheric lens design
  • Spring hinge metal temples
  • Gel nosepiece
  • Nylon temple sleeve
  • Includes: Breakaway Cord, Carrying Case

This product arrives to most customers in 2-3 business days.

Product Specifications

    • BRANDMCR Safety
    • DESCRIPTIONRubicon Protective Eyewear
    • MANUFACTURERS PART NUMBERT411G
    • PACKAGE QUANTITY1
    • STYLERubicon
    • TYPEFrameless Safety Glasses
    • FRAME CONSTRUCTIONPolycarbonate
    • ADJUSTABLE TEMPLENo
    • APPROVALANSI Z87+ Standards
    • HARD-COATYes
    • ANTI-FOGNo
    • LENS COLOREmerald
    • INDOOR/OUTDOOROutdoor
    • FRAME STYLEFrameless
    • ANTI-SCRATCHNo
    • APPLICATIONSGeneral, Utility, Recreation
    • FRAME COLORMetal
    • LENS CONSTRUCTIONPolycarbonate
    • PRICE PEREach

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

Detail item information?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result