Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Elvex® SG-58G, HELIUM 15#8482; Safety Glasses, Gray Lens - Pkg Qty 12

Rollover image to zoom in

Click image to enlarge

See all 5 items in product family

Elvex® SG-58G, HELIUM 15#8482; Safety Glasses, Gray Lens - Pkg Qty 12

Item #: WBB2241753

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity 39/12 ($50.40)

List Price: $20.52 Save up to 18%
$1.40 each

Sold in packages of 12

Price: $16.80
Product Information
Customer Review
Product Q&A
Accessories
Elvex® SG-58G, HELIUM 15#8482; Safety Glasses, Gray Lens

Elvex® HELIUM 15#8482: ultra-light eyewear with ERGOFIT™ temples in gray. Helium 15™ is a great solution when you don’t want to wear heavy eyewear protection. Increase compliance with the lightest eyewear on the market that maintains Class 1 optics. The SG-58BB80-AF features a Copper Blue Blocker 80% VLT Indoor Tint which offers some level of visual detectability while still providing high VLT for indoor use in adequate lighting. They are so light that you’ll forget you have them on! Our exclusively designed ErgoFit™ contour temples allows use of hearing protection and other PPE. Offers superior peripheral vision and protection. For workers who don’t like to wear protection or heavy eyewear. Distortion-free wraparound polycarbonate lens, offers superior peripheral vision and protection. The contour temples follow the shape of your head and lies flat against the sides for better fit with hearing protectors and other PPE. Temples securely holds the frame in place for better non-slip compliance. Weighs only 15 grams. Compliant Class 1 optics. ANSI Z87.1-2010(+). Cannot break multiples of 12.

Product Specifications

    • BRANDElvex®
    • DESCRIPTIONHelium 15™ Safety Eyewear
    • MANUFACTURERS PART NUMBERSG-58G
    • PACKAGE QUANTITY12
    • TYPEFrameless Safety Glasses
    • FRAME CONSTRUCTIONPolycarbonate
    • ADJUSTABLE TEMPLENo
    • HARD-COATYes
    • ANTI-FOGNo
    • LENS COLORGrey
    • INDOOR/OUTDOORIndoor/Outdoor
    • FRAME STYLEFrameless
    • ANTI-SCRATCHNo
    • APPLICATIONSConstruction, Utility, Labor
    • FRAME COLORGrey
    • LENS CONSTRUCTIONPolycarbonate
    • PRICE PEREach
    • APPROVALS OR CERTIFICATIONSANSI Z87.1-2010(+)

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!