discount codeFree shipping over 300

Applied at checkout

Boas® Xtreme Safety Glasses, ERB Safety, 17920 - Black Frame, Clear Lens - Pkg Qty 12

Boas® Xtreme Safety Glasses, ERB Safety, 17920 - Black Frame, Clear Lens - Pkg Qty 12

Item #: WBB554072

(1)

Enter zip code for delivery date estimate

Shipping to 10465 change

$5.95 ea.

Price: $71.40 / Pkg of 12

Quantity Discount

  • Buy 1-2 $71.40 /pkg.
  • Buy 3+ $64.20 /pkg.

Quantity

Popular item in this category

Customers Also Viewed

Boas® Xtreme Safety Glasses, ERB Safety, 17920 - Black/Clear

Fashionable sunglass design but a true safety glass. The curvature of the frame and lens offers great protection and good visibility. The hard-coated polycarbonate lens offers 99% UV protection. Wide temples are suitable for imprinting company logos or slogans. Meets the requirements of ANSI Z87.1 - Impact.

Product Specifications

  • BRANDERB Safety
  • DESCRIPTIONBoas® Xtreme Safety Glasses
  • MANUFACTURERS PART NUMBER17920
  • PACKAGE QUANTITY12
  • SIZEOne Size
  • TYPEFull Frame Safety Glasses
  • FOAM PADDINGNo
  • BROW PROTECTORNo
  • LENS COLORClear
  • FRAME CONSTRUCTIONPolycarbonate
  • ANTI-SCRATCHYes
  • HARD-COATYes
  • NOSE PADYes
  • APPLICATIONSConstruction, Manufacturing
  • UV Protection99.99%
  • ANTI-FOGNo
  • DIOPTERNo
  • LENS CONSTRUCTIONPolycarbonate
  • ADJUSTABLE TEMPLENo
  • FRAME COLORBlack
  • FRAME STYLEFull Frame
  • PRICE PEREach
  • SERIESBoas®
  • SIDE SHIELDSNo
  • METAL DETECTABLENo
  • TEMPLE COLORBlack
  • INDOOR/OUTDOORIndoor
  • POLARIZEDNo
  • APPROVALS OR CERTIFICATIONSANSI Z87.1-Impact
Customer Review

4.0

  • 5 Star

    0
  • 4 Star

    1
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Lenka

    Date: September 17, 2013

    Safety Glasses
    Your review:
    The glasses are good, and the ordering process was very easy.
Product Q & A

There are no questions for this product.

See More Questions & Answers

Accessories
Close

1 Product(s) Added to Cart

Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Boas® Xtreme Safety Glasses, ERB Safety, 17920 - Black Frame, Clear Lens - Pkg Qty 12

Boas® Xtreme Safety Glasses, ERB Safety, 17920 - Black Frame, Clear Lens - Pkg Qty 12

Item #: WBB554072

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top