discount codeFree shipping over 300

Applied at checkout

Boas® Xtreme Safety Glasses, ERB Safety, 17922 - Black Frame, Silver Mirror Lens - Pkg Qty 12

Boas® Xtreme Safety Glasses, ERB Safety, 17922 - Black Frame, Silver Mirror Lens - Pkg Qty 12

Item #: WBB554074

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$6.25 ea.

Price: $75.00 / Pkg of 12

Quantity Discount

  • Buy 1-2 $75.00 /pkg.
  • Buy 3+ $67.20 /pkg.

Quantity

Popular item in this category

Customers Also Viewed

Boas® Xtreme Safety Glasses, ERB Safety, 17922 - Black/Silver Mirror

Fashionable sunglass design but a true safety glass. The curvature of the frame and lens offers great protection and good visibility. The hard-coated polycarbonate lens offers 99% UV protection. Wide temples are suitable for imprinting company logos or slogans. Meets the requirements of ANSI Z87.1 - Impact.

Product Specifications

  • BRANDERB Safety
  • DESCRIPTIONBoas® Xtreme Safety Glasses
  • MANUFACTURERS PART NUMBER17922
  • PACKAGE QUANTITY12
  • SIZEOne Size
  • TYPEFull Frame Safety Glasses
  • FOAM PADDINGNo
  • BROW PROTECTORNo
  • LENS COLORSilver Mirror
  • FRAME CONSTRUCTIONPolycarbonate
  • ANTI-SCRATCHYes
  • HARD-COATYes
  • NOSE PADYes
  • APPLICATIONSConstruction
  • UV Protection99.99%
  • ANTI-FOGNo
  • DIOPTERNo
  • LENS CONSTRUCTIONPolycarbonate
  • ADJUSTABLE TEMPLENo
  • FRAME COLORBlack
  • FRAME STYLEFull Frame
  • PRICE PEREach
  • SERIESBoas®
  • METAL DETECTABLENo
  • SIDE SHIELDSNo
  • TEMPLE COLORBlack
  • INDOOR/OUTDOOROutdoor
  • POLARIZEDNo
  • APPROVALS OR CERTIFICATIONSANSI Z87.1-Impact
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Accessories
Close

1 Product(s) Added to Cart

Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Boas® Xtreme Safety Glasses, ERB Safety, 17922 - Black Frame, Silver Mirror Lens - Pkg Qty 12

Boas® Xtreme Safety Glasses, ERB Safety, 17922 - Black Frame, Silver Mirror Lens - Pkg Qty 12

Item #: WBB554074

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top