Take 15% off your entire order!

Offer applied at checkout

MCR Safety® Mossy Oak® Blades® UD1 Safety Glasses, Camo Frame, Amber Lens, Anti-Fog

MCR Safety® Mossy Oak® Blades® UD1 Safety Glasses, Camo Frame, Amber Lens, Anti-Fog

Item #: WBB2320115

Not Yet Rated

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $13.00

Save $0.65 with 5% off when you use your Global Industrial Credit Card.

Quantity Discount

  • Buy 1-10 $13.00 ea.
  • Buy 11+ $12.00 ea.

Quantity

MCR Safety® Mossy Oak® Blades® UD1 Safety Glasses, Camo Frame, Amber Lens, Anti-Fog

MCR Safety® and Mossy Oak® Brand Camo have teamed up to bring you an amazing line up of Shadow Grass® Blades® gloves and glasses. Shadow Grass® Blades® features a precise arrangement of individual blades of grass, whether windblown, broken or bent, onto a background of thatch consisting of lesser or dead grass, to create the perfect pure grass pattern. Carefully placed shadows from the main grass arranged atop the thatch, which incorporates light to dark spots as seen in nature, creates depth that gives Shadow Grass® Blades® a realistic 3D appearance. The UD1 glasses feature a stylish design with co-injected TPR/polycarbonate temples and TPR nose pads for extreme comfort..

Product Specifications

  • BRANDMCR Safety
  • DESCRIPTIONMCR Safety® Mossy Oak® Blades® Safety Glasses
  • MANUFACTURERS PART NUMBERMOUD114PF
  • PACKAGE QUANTITY1
  • SIZEOne Size
  • TYPEFull Frame Safety Glasses
  • FOAM PADDINGNo
  • BROW PROTECTORNo
  • FRAME CONSTRUCTIONPolycarbonate
  • LENS COLORAmber
  • ANTI-SCRATCHYes
  • HARD-COATYes
  • NOSE PADYes
  • UV PROTECTION99.99%
  • ANTI-FOGYes
  • DIOPTERNo
  • LENS CONSTRUCTIONPolycarbonate
  • ADJUSTABLE TEMPLENo
  • FRAME COLORCamo
  • FRAME STYLEFull Frame
  • PRICE PEREach
  • SERIESMossy Oak Blades/UD
  • METAL DETECTABLEYes
  • TEMPLE COLORCamo
  • INDOOR/OUTDOORIndoor
  • POLARIZEDNo
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Accessories

Popular item in this category

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
MCR Safety® Mossy Oak® Blades® UD1 Safety Glasses, Camo Frame, Amber Lens, Anti-Fog

MCR Safety® Mossy Oak® Blades® UD1 Safety Glasses, Camo Frame, Amber Lens, Anti-Fog

Item #: WBB2320115

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant