Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
3M™ Moon Dawg™ Protective Safety Eyewear, Gray Lens, Black Frame

Rollover image to zoom in

Click image to enlarge

See all 2 items in product family

3M™ Moon Dawg™ Protective Safety Eyewear, Gray Lens, Black Frame

Item #: WBB966465

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $10.38 Save up to 6%
Price: $ 9.80
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
3M™ Moon Dawg™ Protective Safety Sunwear Eyewear, Gray Lens, Black Frame

Surf-inspired Moon Dawg™ safety glasses are your comfortable, stylish choice for protective eyewear. Its lightweight, wide temple frame offers enhanced coverage, and its durable construction makes it a cool outdoor safety sunwear option. Rectangular lenses and a choice of either tortoise or black frames for a hip provide a fashionable look. With excellent side coverage and durability, Moon Dawg protective eyewear delivers high-impact vision protection.

    BENFITS:
  • Surf-inspired design
  • Lightweight, durable construction
  • Excellent outdoor safety sunwear option
Priced Per Each

Product Specifications

    • BRAND3M™
    • DESCRIPTION3M™ Moon Dawg™ Protective Safety Eyewear
    • MANUFACTURERS PART NUMBER11215-00000-20
    • PACKAGE QUANTITY1
    • STYLEMoon Dawg™
    • TYPEFull Frame Safety Glasses
    • FRAME CONSTRUCTIONPolycarbonate
    • FOAM PADDINGNo
    • POLARIZEDNo
    • APPROVALANSI Z87.1-2003
    • HARD-COATYes
    • ANTI-FOGYes
    • LENS COLORGray
    • INDOOR/OUTDOOROutdoor
    • FRAME STYLEFull Frame
    • ANTI-SCRATCHNo
    • APPLICATIONSManufacturing, Industrial, Construction, Warehouse, Landscaping, Lab, Medical, D
    • FRAME COLORBlack
    • LENS CONSTRUCTIONPolycarbonate
    • PRICE PEREach

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!