Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Tomcat™ Eyewear, UVEX S2450
See all 2 items in product family

Tomcat™ Eyewear, UVEX S2450

Item #: WBB308326

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $11.05 Save up to 15%
Price: $ 9.40
Product Information
Customer Review
Product Q&A
Accessories
UVEX TOMCAT GUNMETAL FRAME CLEAR HC LENS
  • Adjustable saddle nose pads for improved fit and comfort
  • Style: Wrap-Around

This product arrives to most customers in 2-3 business days.

Product Specifications

    • BRANDUvex® by Honeywell
    • DESCRIPTIONTomcat™ Safety Eyewear
    • MANUFACTURERS PART NUMBERS2450
    • PACKAGE QUANTITY1
    • STYLETomcat
    • TYPEFull Frame Safety Glasses
    • FRAME CONSTRUCTIONMetal
    • FOAM PADDINGNo
    • POLARIZEDNo
    • HARD-COATYes
    • ANTI-FOGNo
    • LENS COLORClear
    • INDOOR/OUTDOORIndoor
    • FRAME STYLEWraparound, 3/4
    • ANTI-SCRATCHNo
    • APPLICATIONSGeneral®
    • FRAME COLORGray-Gun Metal
    • LENS CONSTRUCTIONPolycarbonate
    • PRICE PEREach
    • APPROVALS OR CERTIFICATIONSANSI

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!