Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
3M™ Light Vision™ 2 LED Protective Eyewear, Clear Anti-Fog Lens, Gray Frame
See all 5 items in product family

3M™ Light Vision™ 2 LED Protective Eyewear, Clear Anti-Fog Lens, Gray Frame

Item #: WBB966457

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $18.73 Save up to 17%
Price: $ 15.50
Product Information
Customer Review
Product Q&A
Accessories
3M™ Light Vision™ 2 LED Protective Eyewear, Clear Anti-Fog Lens, Gray Frame

3M™ Light Vision™ 2 Protective Eyewear provides industrial safety eye protection while allowing the wearer to work hands-free thanks to LED lights on the temples. The bright LED lights swivel to allow the beam to direct to wherever it is most needed. By having the lights built into the safety eyewear, it frees a hand from needing to hold a flashlight, keeping both hands available for on-the-job tasks. This protective eyewear is perfect for indoor applications where light is dim and for outdoor applications at night. The lighting also assists in seeing better for fine detail work. Long lasting batteries provide up to 50 continuous hours of service. The hands-free lighting is an added feature to the primary purpose of providing eye protection. The impact-resistant polycarbonate lenses absorb 99.9% UV rays. A cushioned brow, nose bridge, and temple tips provide comfort for extended wear. This protective eyewear is recommended for the following tasks: assembly and mechanical, cleaning, electrical, fine assembly and detail work, inspection and repair, metal repair and painting. Industries in which these safety glasses are commonly used include construction, general manufacturing, military tactical, mining, oil and gas, and transportation. This protective eyewear meets the requirements of ANSI Z87.1-2010 and CSA Z94.3-2007.

BENFITS:
  • Hands-free directed lighting
  • Ultra-bright, adjustable LED lights
  • Adjustable length temple and soft nose bridge
  • Product Specifications

      • BRANDAO Safety
      • DESCRIPTION3M™ Light Vision™ 2 LED Protective Eyewear
      • MANUFACTURERS PART NUMBER11476-00000-10
      • PACKAGE QUANTITY1
      • STYLELight Vision™
      • TYPEHalf Frame Safety Glasses
      • FRAME CONSTRUCTIONNylon
      • ADJUSTABLE TEMPLENo
      • POLARIZEDNo
      • HARD-COATYes
      • TEMPLE COLORGray
      • ANTI-FOGYes
      • LENS COLORClear
      • INDOOR/OUTDOORIndoor/Outdoor
      • FRAME STYLEHalf Frame
      • ANTI-SCRATCHNo
      • APPLICATIONSManufacturing, Industrial, Construction, Warehouse, Landscaping, Lab, Medical, D
      • FRAME COLORGray
      • LENS CONSTRUCTIONPolycarbonate
      • PRICE PEREach
      • APPROVALS OR CERTIFICATIONSANSI Z87.1-2003, CSA Z94.3-2007

    Avg. Customer Rating: (1 customer reviews)

    Write your own review

    Sort by: 
    1 ...

    1 Result

    Awesome

    Your review: Awesine

    Is this review helpful?

    Sort by: 
    1 ...

    1 Result

    Be the First to Ask a Question!