Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Nemesis™ Safety Spectacles, Jackson Safety 19644

Rollover image to zoom in

Click image to enlarge

See all 7 items in product family

Nemesis™ Safety Spectacles, Jackson Safety 19644

Item #: WBB310758

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $7.29 Save up to 11%
Price: $ 6.50
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
NEMESIS CAMO SAFETY GLASSES BRONZE LENS CORDED
  • 99.9% UV protection
  • Sleek, sporty style
  • Soft-touch temples
  • Lightweight construction
  • Single-lens wrap-around protection

This product arrives to most customers in 2-3 business days.

Product Specifications

    • BRANDJackson Safety
    • DESCRIPTIONNemesis™ Safety Spectacles
    • MANUFACTURERS PART NUMBER19644
    • PACKAGE QUANTITY1
    • STYLENemesis
    • TYPEHalf Frame Safety Glasses
    • WEIGHT LBS0.07 lb
    • FRAME CONSTRUCTIONNylon
    • ADJUSTABLE TEMPLENo
    • POLARIZEDNo
    • HARD-COATYes
    • ANTI-FOGNo
    • LENS COLORCopper
    • INDOOR/OUTDOOROutdoor
    • FRAME STYLEHalf Frame
    • ANTI-SCRATCHNo
    • APPLICATIONSGeneral, Utiltiy, Low Light Conditions
    • FRAME COLORCamouflage
    • LENS CONSTRUCTIONPolycarbonate
    • PRICE PEREach
    • APPROVALS OR CERTIFICATIONSANSI Z87.1-2003 Impact Standards

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!