Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Stratos Spectacles, CREWS SS110
See all 3 items in product family

Stratos Spectacles, CREWS SS110

Item #: WBB308668

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $1.21 Save up to 7%
Price: $ 1.12
Product Information
Customer Review
Product Q&A
Accessories
STRATOS BLACK FRAME CLEAR LENS SAFETY GLASS
  • Treated with our exclusive Duramass® scratch-resistant coating
  • Style: Adjustable Temples

This product arrives to most customers in 2-3 business days.

Product Specifications

    • BRANDMCR Safety
    • DESCRIPTIONStratos Safet Spectacles
    • MANUFACTURERS PART NUMBERSS110
    • PACKAGE QUANTITY1
    • STYLEStratos
    • TYPEHalf Frame Safety Glasses
    • FRAME CONSTRUCTIONNylon
    • ADJUSTABLE TEMPLENo
    • POLARIZEDNo
    • APPROVALANSI Z87+ Standards
    • HARD-COATYes
    • ANTI-FOGNo
    • LENS COLORClear
    • INDOOR/OUTDOORIndoor/Outdoor
    • FRAME STYLEHalf Frame
    • ANTI-SCRATCHNo
    • APPLICATIONSGeneral, Utility, Recreation
    • FRAME COLORBlack
    • LENS CONSTRUCTIONPolycarbonate
    • PRICE PEREach

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 2 answers for this product.

Sort by: 
...  

0 Result

Additional Specifications?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

General item information?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result