Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
TrippNT 50297 Safety Glasses & Glove Box Holder with Magnet Mount, PVC, White, 15"W x 9"H x 4"D
See all 21 items in product family

TrippNT 50297 Safety Glasses & Glove Box Holder with Magnet Mount, PVC, White, 15"W x 9"H x 4"D

Item #: WBB1900023

Sold By: globalindustrial.com

Usually ships in 14 to 17 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 42.95
Product Information
Customer Review
Product Q&A
Accessories
TrippNT 50297 Safety Glasses & Glove Box Holder with Magnet Mount, PVC, White, 15"W x 9"H x 4"D

Features:
  • Holds your very own safety glasses and your size and type of gloves within easy reach
  • Mounts to wall with tape, magnet or hardware with key hole cut outs
  • Keeps two most important personal safety gears together and accessible

Product Specifications

    • LENGTH INCHES15
    • WIDTH INCHES4
    • HEIGHT INCHES9
    • BRANDTrippNT
    • CONSTRUCTIONPVC
    • DESCRIPTIONSafety Glasses & Glove Box Holder, Magnet Mount
    • MANUFACTURERS PART NUMBER50297
    • PACKAGE QUANTITY1
    • TYPEProtective Eyewear Cases/Dispensers
    • LENS COLORWhite
    • PRICE PEREach

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed