Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
TrippNT 50391 Tall Safety Glasses Dispenser with Clear Window, PVC, White, 8"W x 19"H x 6"D
See all 21 items in product family

TrippNT 50391 Tall Safety Glasses Dispenser with Clear Window, PVC, White, 8"W x 19"H x 6"D

Item #: WBB1900026

Sold By: globalindustrial.com

Usually ships in 14 to 17 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 100.95
Product Information
Customer Review
Product Q&A
Accessories
TrippNT 50391 Tall Safety Glasses Dispenser with Clear Window, PVC, White, 8"W x 19"H x 6"D

Features:
  • Stores, protects and dispenses visitors safety glasses
  • Large holding area fits large safety goggles
  • See through window to view inventory
  • Fills from top
  • Dispenses from bottom
  • Holds approximately 20 pairs of glasses
  • Large opening which fits larger goggles as well as smaller

Product Specifications

    • LENGTH INCHES8
    • WIDTH INCHES6
    • HEIGHT INCHES19
    • BRANDTrippNT
    • CONSTRUCTIONPVC/Acrylic
    • DESCRIPTIONSafety Glasses Dispenser with Clear Window
    • MANUFACTURERS PART NUMBER50391
    • PACKAGE QUANTITY1
    • TYPEProtective Eyewear Cases/Dispensers
    • LENS COLORWhite/Clear
    • PRICE PEREach

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!