Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Safety Glasses Not Included

Horizon Mfg. 70 Pair Safety Glass Dispenser, 5146, Clear, Acrylic With Clear Lid, 18"L

Rollover image to zoom in

Click image to enlarge

See all 21 items in product family

Horizon Mfg. 70 Pair Safety Glass Dispenser, 5146, Clear, Acrylic With Clear Lid, 18"L

Item #: WBB1037964

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $171.68 Save up to 30%
Price: $ 119.95
Product Information
Customer Review
Product Q&A
Accessories
Horizon Mfg. 70 Pair Safety Glass Dispenser, 5146, Clear, Acrylic With Clear Lid, 18"L

70-Pair Safety Glasses Dispenser with lid, Clear Plastic, table or wall mount for easy access, foam bottom, 12.25"H x 18"W x 9.25" D .

Product Specifications

    • LENGTH INCHES18
    • WIDTH INCHES9-1/4
    • HEIGHT INCHES11-1/4
    • BRANDHorizon Manufacturing
    • CONSTRUCTIONAcrylic
    • DESCRIPTION70 Pair Safety Glass Dispenser Clear Acrylic with Lid, 18" L
    • MANUFACTURERS PART NUMBER5146
    • PACKAGE QUANTITY1
    • TYPEProtective Eyewear Cases/Dispensers
    • PRICE PEREach

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!