Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Elvex® RX-200™ Bi-Focal Safety Glasses, 1.5 Diopter, Clear HC/PC Lens, Gray Frame, 12/Pack

Rollover image to zoom in

Click image to enlarge

See all 2 items in product family

Elvex® RX-200™ Bi-Focal Safety Glasses, 1.5 Diopter, Clear HC/PC Lens, Gray Frame, 12/Pack

Item #: WBB1581408

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $135.60 Save up to 25%
Price: $ 101.95
Product Information
Customer Review
Product Q&A
Accessories
Elvex® RX-200™ Bi-Focal Safety Glasses, 1.5 Diopter, Clear HC/PC Lens, Gray Frame, 12/Pack

Elvex® Reader Eyewear is constructed of durable polycarbonate lenses and frames for long lasting dependability and visibility. Stylish, lightweight and comfortable warp frame design features soft rubber nose bridge and temple tips. Package quantity is 12. Meets ANSI Z87.1-2010(+).

Product Specifications

    • BRANDElvex®
    • DESCRIPTIONElvex® RX-200™ Bi-Focal Safety Glasses, 1.5 Diopter
    • MANUFACTURERS PART NUMBERRX-200-1.5
    • PACKAGE QUANTITY12
    • STYLERX-200™
    • TYPEReader Safety Glasses
    • FRAME CONSTRUCTIONPolycarbonate
    • ADJUSTABLE TEMPLENo
    • FOAM PADDINGNo
    • DIOPTER STRENGTH+1.5
    • HARD-COATYes
    • ANTI-FOGNo
    • LENS COLORClear
    • INDOOR/OUTDOORIndoor/Outdoor
    • FRAME STYLEHalf Frame
    • ANTI-SCRATCHNo
    • APPLICATIONSManufacturing, Industrial, Construction, Warehouse, Landscaping, Lab, Medical, D
    • FRAME COLORGray
    • LENS CONSTRUCTIONPolycarbonate
    • PRICE PERDozen
    • APPROVALS OR CERTIFICATIONSANSI Z87.1-2010 (+)

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!