discount codeFree shipping over 300

Applied at checkout

Paulson Repel Tactical Goggles Transparent Polycarbonate Dual Lens Hardcoated, Anti-Fog, RTG-2

Paulson Repel Tactical Goggles Transparent Polycarbonate Dual Lens Hardcoated, Anti-Fog, RTG-2

Item #: WBB2309899

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$132.99 up to 44% OFF

Price: $73.95

Quantity

Popular item in this category

Customers Also Viewed

Paulson Repel Tactical Goggles Transparent Polycarbonate Dual Lens Hardcoated, Anti-Fog, RTG-2

A protective goggle designed to specifically address the needs of a tactical operation. A spherical Dual lens with a hard coated outer lens and anti-fog inner lens. Optically corrected lens. Baffled top and bottom vents for chemical splash protection.

Product Specifications

  • BRANDPaulson
  • DESCRIPTIONRepel Tactical Goggle
  • MANUFACTURERS PART NUMBERRTG-2
  • PACKAGE QUANTITY1
  • SIZEOne Size
  • TYPETactical
  • FOAM PADDINGNo
  • LENS COLORClear
  • FRAME CONSTRUCTIONPolycarbonate
  • ANTI-SCRATCHYes
  • HARD-COATYes
  • NOSE PADNo
  • ANTI-FOGYes
  • UV ProtectionNo
  • DIOPTERNo
  • LENS CONSTRUCTIONPolycarbonate
  • ADJUSTABLE TEMPLENo
  • FRAME COLORBlack
  • FRAME STYLESafety Goggles
  • PRICE PEREach
  • SERIESRepel Tactical
  • INCLUDESDual Lens with hard coat and anti-fog
  • STRAP MATERIALElastic
  • TEMPLE COLORBlack
  • LENS COATING/FILTERHard Coated Outer Lens
  • VENTILATIONIndirect
  • INDOOR/OUTDOORIndoor/Outdoor
  • STRAP INCLUDEDYes
  • POLARIZEDNo
  • APPROVALS OR CERTIFICATIONSANSI Z87.1
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Accessories
Close

1 Product(s) Added to Cart

Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Paulson Repel Tactical Goggles Transparent Polycarbonate Dual Lens Hardcoated, Anti-Fog, RTG-2

Paulson Repel Tactical Goggles Transparent Polycarbonate Dual Lens Hardcoated, Anti-Fog, RTG-2

Item #: WBB2309899

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top