Take 15% off your entire order!

Offer applied at checkout

+

Out of Stock

Sellstrom® S80300 GPS300 Premium Safety Goggle, Detachable Face Shield

Sellstrom® S80300 GPS300 Premium Safety Goggle, Detachable Face Shield

Item #: WBB2347974

Not Yet Rated

Price: $21.25

Save $1.06 with 5% off when you use your Global Industrial Credit Card.

Sellstrom® S80300 GPS300 Premium Safety Goggle, Detachable Face Shield

Features:
  • Stylish soft goggle body and closed cell foam face seal conforms to your face and provides maximum protection against liquids and dust
  • Specially designed to fit over prescription eyewear; provides 99.9 percent uv protection
  • Indirect vents along with anti-fog lens coating provides superior ventilation and a safe, fog-free work environment
  • Features an added polycarbonate face shield designed to protect your face from splash, dust and flying debris; shield is detachable for dual functionality. Meets ansi Z87.1 + 2015 standards
  • Meets ANSI Z87.1 + high impact standards


Product Specifications

  • BRANDSellstrom®
  • MANUFACTURERS PART NUMBERS80300
  • PACKAGE QUANTITY1
  • SIZEOne Size
  • TYPESplash
  • STRAP MATERIALFR Elastic
  • APPROVALS/CERTIFICATIONSANSI Z87.1 +
  • LENS COLORClear
  • ANTI-SCRATCHYes
  • HARD-COATNo
  • VENTILATIONIndirect
  • ANTI-FOGYes
  • ADJUSTABLE TEMPLENo
  • FRAME COLORBlue
  • FRAME STYLESafety Goggles
  • PRICE PEREach
  • LENS MATERIALTPR
  • SERIESGPS300
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Jackson Safety 21000 Blue Goggle with Flip Up Chin Guard, Clear, Anti-Fog

Item #: B308591

(3)

Ships same day.

$20.25

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Sellstrom® S80300 GPS300 Premium Safety Goggle, Detachable Face Shield

Sellstrom® S80300 GPS300 Premium Safety Goggle, Detachable Face Shield

Item #: WBB2347974

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Sellstrom® S80300 GPS300 Premium Safety Goggle, Detachable Face Shield
    Sellstrom® S80300 GPS300 Premium Safety Goggle, Detachable Face Shield
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant