+

Frequently Purchased Together
-
1 Week
- 1 Week
- 2 Weeks
- 1 Month
- 2 Months
- 3 Months
- 6 Months
?AUTO-REORDER
Auto-Reorder from Globalindustrial.com can make your life easier!
- Save time and stop worrying about ordering the item you use the most.
- Change order frequency, delivery schedule and quantity at anytime, all online.
- Receive automatic email reminders before each delivery that keep you up to date.
- Its completely FREE, and you can cancel online at any time.
Price: $15.25
Quantity Discount
- Buy 1-24 $15.25 ea.
- Buy 25+ $14.50 ea.
Customers Also Viewed
GoggleGear™ safety goggles go beyond the standards with a combination of design and performance features rarely found with other safety eyewear. They feature a lightweight frame, a high wrap lens , low-profile design and a comfortable fit. GoggleGear™ safety goggles are fully assembled, featuring foam flange seals and vented channels to increase airflow, minimize fogging and keep out particulates. Can be used with existing 3M™ Lexa™ Protective Eyewear. The goggle includes top and bottom vent channels to increase airflow which helps minimize fogging. Product is fully assembled and comes with an adjustable headband for secure fit in active applications.
- BENEFITS:
- Aspheric lens helps provide expansive coverage and an extended viewing range
- Foam flange seals entire lens perimeter to help keep out particulates
- Top and bottom vent channels to increase airflow and help minimize fogging
Product Specifications
- BRAND3M
- DESCRIPTIONLexa Dust GoggleGear
- MANUFACTURERS PART NUMBER16617-00000-10
- PACKAGE QUANTITY1
- SIZEMedium
- TYPEDust
- FOAM PADDINGYes
- BROW PROTECTORNo
- LENS COLORClear
- FRAME CONSTRUCTIONNylon
- ANTI-SCRATCHNo
- HARD-COATNo
- NOSE PADNo
- APPLICATIONSAssembly, Cleaning, Drilling, Machining, Masonry, Metal Repair, Painting
- ANTI-FOGNo
- UV PROTECTION99.99%
- DIOPTERNo
- LENS CONSTRUCTIONPolycarbonate
- ADJUSTABLE TEMPLEYes
- FRAME COLORBlack
- FRAME STYLESafety Goggles
- PRICE PEREach
- SERIESLexa GoggleGear
- SIDE SHIELDSNo
- METAL DETECTABLENo
- STRAP MATERIALCloth
- TEMPLE COLORBlack
- VENTILATIONVented Channels
- INDOOR/OUTDOORIndoor/Outdoor
- POLARIZEDNo
- APPROVALS OR CERTIFICATIONSANSI Z87.1-2003, CSA Z94.3-2007
There are no questions for this product.

Honeywell Emergency Eye/Face Wash, 32 Oz. Double Bottle Station, 32-000462-0000
Item #: 116270
Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.
$46.95

Global Industrial OTG Visitor Safety Glasses, Clear Frame, 1 Each - Pkg Qty 12
Item #: 708121
Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.
$15.36

Global Industrial Safety Glasses, Scratch-Resistant, Smoke Lens Color, 1 Each - Pkg Qty 12
Item #: 708120
Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.
$11.88

Global Industrial Safety Glasses, Scratch-Resistant, Clear Lens Color, 1 Each - Pkg Qty 12
Item #: 708119
Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.
$11.88

Global Industrial First Aid Kit - 3 Shelf Steel Cabinet, ANSI Compliant, 75-100 Person
Item #: B2024170
Free Shipping
$134.95

Global Industrial Class 2 Hi-Vis Safety Vest, 2" Reflective Strips, Polyester Solid, Lime, Size L/XL
Item #: 695308
Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.
$5.95

Global Industrial™ Micro-Foam Nitrile Coated Nylon Gloves, 15 Gauge, Large, 1 Pair - Pkg Qty 12
Item #: 708122L
Not Yet Rated
Free Shipping
$40.80

Global Industrial™ Leather Palm Safety Gloves with 2-1/2" Safety Cuff, Large, 1 Pair - Pkg Qty 12
Item #: 708123L
Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.
$30.00

Global™ Bell Earplugs, Contour, Corded, NRR 32 dB, 100 Pairs/Box
Item #: 708378
Not Yet Rated
Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.
$21.95

Global Industrial First Aid Kit - 25 Person, ANSI Compliant, Plastic Case
Item #: B2024171
Free Shipping
$25.95

ERB 19761 Americana Hard Hat, 4-Point Pinlock Suspension, White
Item #: 994251
Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.
$7.25
Popular item in this category
3M™ GG501SGAF 500-Series Goggle Gear Clear Scotchgard™ Anti-Fog Lens
Item #: B2186884
Not Yet Rated
Ships same day.
$16.25

3M™ Gogglegear™ Safety Goggle With Strap & Headband, Clear Lens, Black Frame, Medium
$15.25
- Product Information
- Photo/Video Gallery
- Customer Review
- Product Q&A
- Accessories