Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
3M™ Splash Gogglegear™ Safety Goggles W/Adjustable Headband, Clear

Rollover image to zoom in

Click image to enlarge

See all 5 items in product family

3M™ Splash Gogglegear™ Safety Goggles W/Adjustable Headband, Clear

Item #: WBB966453

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $12.11 Save up to 28%
Promotion Price: $ 8.70
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
3M™ Splash Gogglegear™ Safety Goggles W/Adjustable Headband, Clear Lens, Clear Frame

GoggleGear™ safety goggles go beyond the standards with a combination of design and performance features rarely found with other safety eyewear. They feature a lightweight frame, a high wrap lens , low-profile design and a comfortable fit. GoggleGear™ safety goggles are fully assembled, soft flange seals and vented channels to increase airflow, minimize fogging and keep out particulates. Product is fully assembled and comes with an adjustable headband for secure fit in active applications.
    BENEFITS:
  • Aspheric lens provides expansive coverage and a virtually unobstructed viewing range
  • Fully assembled goggles with soft flange seals
  • Vented channels to increase airflow, minimize fogging and keep out particulates

Product Specifications

    • BRAND3M™
    • DESCRIPTIONSafety Goggle
    • MANUFACTURERS PART NUMBER16645-00000-10
    • PACKAGE QUANTITY1
    • SIZELarge
    • STYLEGogglegear™
    • TYPESafety Goggles
    • FRAME CONSTRUCTIONPolycarbonate
    • FOAM PADDINGNo
    • APPROVALANSI Z87.1-2003, CSA Z94.3-2007
    • HARD-COATNo
    • ANTI-FOGNo
    • LENS COLORClear
    • INDOOR/OUTDOORIndoor/Outdoor
    • ANTI-SCRATCHNo
    • APPLICATIONSGeneral, Utility
    • FRAME COLORClear
    • LENS CONSTRUCTIONPolycarbonate
    • PRICE PEREach

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed