Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Stealth Goggles, UVEX S3961C
See all 9 items in product family

Stealth Goggles, UVEX S3961C

Item #: WBB308349

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $18.65 Save up to 17%
Price: $ 15.50
Product Information
Customer Review
Product Q&A
Accessories
UVEX STEALTH SAFETY GOGGLE GRAY/GRAY B
  • Futuristic, low profile design for chemical splash and impact
  • Toric lens provides superior optics and peripheral vision
  • Rx insert available
  • Unsurpassed comfort
  • Easiest lens replacement system available
  • Quick adjust headband

This product arrives to most customers in 2-3 business days.

Product Specifications

    • BRANDUvex® by Honeywell
    • DESCRIPTIONSafety Goggles
    • MANUFACTURERS PART NUMBERS3961C
    • PACKAGE QUANTITY1
    • STYLEStealth
    • TYPESafety Goggles
    • WEIGHT LBS0.17 lb
    • FRAME CONSTRUCTIONPolypropylene
    • FOAM PADDINGNo
    • APPROVALANSI/CSA/CE
    • HARD-COATNo
    • ANTI-FOGYes
    • LENS COLORGray
    • INDOOR/OUTDOOROutdoor
    • VENTILATIONIndirect Vent
    • USAGEChemicals, Impact
    • ANTI-SCRATCHYes
    • APPLICATIONSGeneral®
    • FRAME COLORGray
    • LENS CONSTRUCTIONPolycarbonate
    • PRICE PEREach
    • STRAP MATERIALNeoprene

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!