Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Honeywell Uvex™ 763-S1112 Astrospec 3000 Safety Glasses, Black Frame, Shade 5.0 Lens

Rollover image to zoom in

Click image to enlarge

Honeywell Uvex™ 763-S1112 Astrospec 3000 Safety Glasses, Black Frame, Shade 5.0 Lens

Item #: WBB2263170

Sold By: globalindustrial.com

Out of stock, please check back soon. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $16.44 Save up to 19%
Price: $ 13.25
OUT OF STOCK.
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Honeywell Uvex™ 763-S1112 Astrospec 3000 Safety Glasses, Black Frame, Shade 5.0 Lens

The contemporary, lightweight lens design not only offers panoramic vision, but it's also quick and easy to replace. Adjustable temple length allows different users to find the ideal size for maximum comfort.

Product Specifications

    • BRANDUvex® by Honeywell
    • DESCRIPTIONAstrospec 3000 Safety Glasses, Black Frame, Shade 5.0 Lens
    • MANUFACTURERS PART NUMBERS1112
    • PACKAGE QUANTITY1
    • STYLEAstrospec 3000
    • TYPEWraparound
    • FRAME CONSTRUCTIONPlastic
    • HARD COATNo
    • ADJUSTABLE TEMPLEYes
    • FOAM PADDINGNo
    • LENS COLORShade 5.0
    • INDOOR/OUTDOORIndoor/Outdoor
    • ANTI SCRATCHYes
    • FRAME STYLEHalf Frame
    • FRAME COLORBlack
    • LENS CONSTRUCTIONPolycarbonate
    • ANTI FOGNo

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!