Take 15% off your entire order!

Offer applied at checkout

Durastripe Supreme V 3" X 100' White

Durastripe Supreme V 3" X 100' White

Item #: WBB540364

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • Orange
  • Black/Yellow
  • Yellow
  • Black/White
  • White/Green
  • Black
  • White
  • Red/White
  • Green
  • Red
  • Blue

White

Price: $130.95

Save $6.55 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Durastripe Supreme V is the superior choice under non ideal floor conditions. It has the added benefit of having tapered edges to eliminate most of the potential tripping & impact hazards. Simple and easy peel-&-stick installation. No dry or cure time, fumes or messy clean up to limit productivity.

Product Specifications

  • LENGTH FEET100
  • WIDTH INCHES3
  • COLOR FINISHWhite
  • BRANDErgomat
  • CONSTRUCTIONPVC
  • MANUFACTURERS PART NUMBERDSV3100W
  • PACKAGE QUANTITY1
  • THICKNESS MIL34
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Durastripe Supreme V 3" X 100' White

Durastripe Supreme V 3" X 100' White

Item #: WBB540364

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant